Menu Search
Search
METABO #655321000

Wheel, Cutting; 3 in. Dia.; Aluminum Oxide; A60TZ Grit

SKU # 00743098990
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 3 in.
Edge Thickness: 0.063 in.
Mounting Size: 3/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: A60TZ
Material: Aluminum Oxide
Maximum Speed: 25000 RPM
Material Capacity: Ferrous, Steel, Stainless Steel
Package Quantity: 100/Package