Menu Search
Search
METABO #616727000

Disc, Grinding; 4-1/2 in. Dia.; Type 27; A30R Grit

SKU # 00743040291
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Disk
Diameter: 4.5 in.
Edge Thickness: 0.09 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: A30R
Hardness: Medium Hard
Material: Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Ferrous Metals/Steel

Additional Info: Mounting: Arbor Hole