Menu Search
Search
METABO #55.339

Cut-Off Wheel, 6 in. Dia, Type 1, Aluminum Oxide

SKU # 00743098986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 6 in.
Edge Thickness: 0.04 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Material: Aluminum Oxide
Maximum Speed: 10,200 RPM
Material Capacity: Steel, Stainless Steel and Other Ferrous Metals