Menu Search
Search
MERIT ABRASIVE PRODUCTS #08834137542

Flap Wheel, 5/8 in. Dia, P120 Grit, Coated, 37,000 RPM

SKU # 08834137542
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Micro-Mini Flap Wheel
Diameter: 5/8 in.
Edge Thickness: 3/4 in.
Mounting Size: 1/8 in. Shank
Grit/​ANSI Type: P120 Grit
Surface Grade: Coated
Material: Aluminum Oxide
Maximum Speed: 37,000 RPM
Material Capacity: 300 Series Stainless, 400 Series Stainless, Aluminum, Cast Iron, Fiberglass/Composites, Gray Iron, Hard Carbon Steels, Soft Carbon Steels and Tool Steels
Package Quantity: 10/Pack

Choose the merit high performance AO medium grit steel shank micro-mini flap wheel when you need to achieve fast cut rates on deburring and surface blending jobs. The premium aluminum oxide blend abrasive provides aggressive cutting action, and flaps made