Menu Search
INDUSTRIAL SUPPLIES MISC #05539502872

Premier Red Wheel, Grinding; 4-1/2 in. Dia.; Alumina Zirconia; Z24 Grit

SKU # 78404194464
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 4.5 in.
Edge Thickness: 0.25 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: Z24
Material: Alumina Zirconia
Maximum Speed: 13,580 RPM
Material Capacity: Ferrous Metals/Stainless Steel
Package Quantity: 20/Pkg

Additional Info: Right angle grinder. Fast stock removal, long life