Menu Search
Search
DREMEL #420

Wheel, Cut-Off; 15/16 in. Dia.; Edge: 0.063 in. thick

SKU # 08059600420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 15/16 in.
Edge Thickness: 0.063 in.
Mounting Size: 1/8 in.
Maximum Speed: 30000 RPM
Material Capacity: Sheet Metal, Plastic and Thin Wood
Package Quantity: 20/Package

DREMEL 420 15/16X1/8 CUTOFF WHL