Menu Search
Search
DREMEL #502

Flap Wheel, 80 Grit, Contoured, 1/8 in. Mandrel, Emery

SKU # 08059601181
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Flap Wheel
Mounting Size: 1/4 in.
Wheel Configuration: 1/8 in. Mandrel
Grit/​ANSI Type: 80 Grit
Surface Grade: Contoured
Material: Emery
Material Capacity: Hard/Soft Wood, Soft Metal, Brass, Hardened Steel, Gold, Aluminium, Silver, Stainless Steel, Copper, Rubber, Plastic and Plexi