Menu Search
Search
DREMEL #EZ506CU

Cut-Off Wheel, 1-1/2 in. Dia, 402 Mandrel, 35000 RPM

SKU # 08059603734
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 1-1/2 in.
Edge Thickness: 0.041 in.
Wheel Configuration: 402 Mandrel
Maximum Speed: 35000 RPM
Material Capacity: Concrete, Ceramic, Brick and Premium Metal
Package Quantity: 1/Package