Menu Search
Search
CGW #39952

Flap Wheel, 3 in. Dia x 1 in. W, 240 Grit, Very Fine

SKU # 65533299522
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Wheel
Diameter: 3 in.
Size: W: 1 in.
Mounting Size: 1/4 in. Shank
Grit/​ANSI Type: 240 Grit
Surface Grade: Very Fine
Material: Aluminum Oxide
Maximum Speed: 20,000 RPM
Material Capacity: Ferrous and Non-ferrous Materials, Stainless Steel, Iron, Brass, Aluminum, Plastic, Fiberglass, Wood and Glass
Package Quantity: 10