Menu Search
CGW #31012

Disc, Flap; 4-1/2 in. Dia.; Type 27 Depressed Center; 40 Grit

SKU # 65533298992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Disc
Diameter: 4.5 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: 40 Grit
Surface Grade: Medium
Material: Zirconia Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Ferrous and Non-Ferrous Metals, High Tensile Alloys, Plastics, Stainless Steel, Woods
Package Quantity: 10