Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CGW #35512

Cut-Off Wheel, 4 in. Dia, 24 Grit, Type 1, 3/8 in. Mount

SKU # 65533255122
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 4 in.
Edge Thickness: 1/8 in.
Mounting Size: 3/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: 24 Grit
Material: Aluminum Oxide
Maximum Speed: 22,000 RPM
Material Capacity: Metal and Steel
Package Quantity: 25/Carton