The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CGW ABRASIVES #45012

Quickie cut Wheel, Cut-Off; 6 in. Dia.; Medium; ZA60-TB-Flex, 60 Grit

SKU # 40002998995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 6 in.
Edge Thickness: 0.04 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1 Straight
Grit/​ANSI Type: ZA60-TB-Flex, 60 Grit
Surface Grade: Medium
Hardness: Grade T
Material: Zirconia Aluminum Oxide
Maximum Speed: 10,200 RPM
Material Capacity: Carbon, Stainless Steel
Package Quantity: 25