The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CGW ABRASIVES #53022

Disc, Flap; 6 in. Dia.; Type 29 Conical; Medium; 40 Grit

SKU # 40002998988
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Disc
Diameter: 6 in.
Edge Thickness: Regular
Mounting Size: 7/8 in.
Wheel Configuration: Type 29 Conical
Grit/​ANSI Type: 40 Grit
Surface Grade: Medium
Material: Alumina Zirconia
Maximum Speed: 10,200 RPM
Material Capacity: Carbon, Stainless Steel
Package Quantity: 10