Menu Search
CARBORUNDUM #5539509257

Wheel, Cut-Off; 4 in. Dia.; Grade O; 60 Grit

SKU # 05539598766 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 4 in.
Edge Thickness: 0.035 in.
Mounting Size: 3/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: 60 Grit
Hardness: Grade O
Material: Aluminum Oxide
Maximum Speed: 19100 RPM
Material Capacity: Ferrous Metal, Alloy Steel, Cast Iron
Package Quantity: 25/Box

CARBOR 5539509257 RNFCD C/O WHL GOL