Menu Search
Search
BULLED ABRASIVES #20768

Wheel, Grinding; 7 in. Dia.; Coarse; 24 Grit

SKU # 00089920768
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 7 in.
Edge Thickness: 0.25 in.
Mounting Size: 5/8-11
Wheel Configuration: Type 27
Grit/​ANSI Type: 24 Grit
Surface Grade: Coarse Grade
Hardness: Soft
Material: Aluminum Oxide
Maximum Speed: 8500 RPM
Material Capacity: Ferrous Metal
Package Quantity: 10/Package

BULARB 20768 GRINDING WHEEL