Menu Search
Search
BULLED ABRASIVES #24453

Wheel, Grinding; 4 in. Dia.; Type 27

SKU # 00089924453
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 4 in.
Edge Thickness: 0.625 in.
Mounting Size: 3/16 in.
Wheel Configuration: Type 27
Maximum Speed: 15,000 RPM
Material Capacity: Ferrous Metals, Structural Steel, Iron, Welds
Package Quantity: 25/Package

BULARB 24453 GRINDING WHEEL