Menu Search
Search
BULLED ABRASIVES #53433

Wheel, Cut-Off; 4 in. Dia.; Aluminum Oxide; Medium

SKU # 00089953433
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 4 in.
Edge Thickness: 0.035 in.
Mounting Size: 3/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: Medium Coarse
Surface Grade: Medium
Material: Aluminum Oxide
Maximum Speed: 19,000 RPM
Material Capacity: Ferrous Metals ,Welds, Steel, Iron, Non-Ferrous, Copper
Package Quantity: 50/Package

BULARB 53433 CUT OFF WHEEL