Menu Search
Search
BUGLER #CB04710

Wheel, Grinding; 4-1/2 in. Dia.; Aluminum Oxide; Type 27

SKU # 44000391201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 4.5 in.
Edge Thickness: 0.25 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Material: Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Metal
Package Quantity: 25/Package