Menu Search
Search
BUGLER #CB63952

Wheel, Cutting; 4-1/2 in. Dia.; Aluminum Oxide; A60S Grit

SKU # 44000391172
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 4.5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1 Straight
Grit/​ANSI Type: A60S
Material: Aluminum Oxide
Maximum Speed: 13,300 RPM
Material Capacity: Ferrous Metals/Stainless Steel
Package Quantity: 50/Package