Menu Search
Search
BLACK & DECKER #DAFE1E0810

Wheel, Flap; 2 in. Dia.; Medium; 80 Grit

SKU # 88591117150 Manufacturer Series: HP High Performance
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Wheel
Diameter: 2 in.
Edge Thickness: 1/2 in.
Mounting Size: 1/4 in.
Wheel Configuration: Shank Mounted
Grit/​ANSI Type: 80 Grit
Surface Grade: Medium
Material: Aluminum Oxide
Maximum Speed: 25000 RPM
Material Capacity: Ferrous Metal
Package Quantity: 10/Package

B&DDO DAFE1E0810 2X1/2X1/4 FLAP WHL