Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BLACK & DECKER #DW8063S

Wheel, Cut-Off; 5 in. Dia.; Aluminum Oxide; A60S Grit

SKU # 88591122357 Manufacturer Series: HP High Performance
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut-Off Wheel
Diameter: 5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1
Grit/​ANSI Type: A60S Grit
Material: Aluminum Oxide
Maximum Speed: 12200 RPM
Material Capacity: Stainless Steel
Package Quantity: 25/Package

B&DDO DW8063S 5X.045X7/8 C-OFF WHL