Menu Search
Search
BLACK & DECKER #DW8251

XP Extended Performance Disc, Flap; 4-1/2 in. Dia.; Type 27; Medium; Z60 Grit

SKU # 88591103659
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flap Disc
Diameter: 4-1/2 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27
Grit/​ANSI Type: Z60 Grit
Surface Grade: Medium
Material: Zirconia Alumina
Maximum Speed: 13300 RPM
Material Capacity: Stainless Steel
Package Quantity: 10/Package

DWT DW8251 4-1/2X7/8 Z60 FLAP DISC