Menu Search
Search
AMAC EQUIPMENT LIMITED #730004

Sigma Green Wheel, Grinding; 7 in. Dia.; Coarse; 36/Type 27

SKU # 40035573000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 7 in.
Mounting Size: 5/8 in. - 11
Grit/​ANSI Type: 36/Type 27
Surface Grade: Coarse
Material: Aluminum Oxide
Maximum Speed: 8500 RPM

Additional Info: For angle grinders. Suitable for use with stainless steel, mild steel, hard face, titanium, alloys and aluminum.