Menu Search
Search
AMAC EQUIPMENT LIMITED #739153

Wheel, Grinding; 7 in. Dia.; Aluminum Oxide; 36 Grit

SKU # 40035573915 Manufacturer Series: Sigma Green Max
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 7 in.
Edge Thickness: 1/4 in.
Mounting Size: 5/8 x 11 in.
Grit/​ANSI Type: 36
Material: Zirconium/Aluminum Oxide
Maximum Speed: 8500 RPM
Package Quantity: 10/Pack

Additional Info: For stainless steel, mild steel, hard face, titanium, alloys and aluminum. Contains only 0.035% iron, with less than 0.1% of iron, chlorine, and sulfur combined.