Menu Search
Search
AMAC EQUIPMENT LIMITED #730000

Sigma Green Wheel, Grinding; 4-1/2 in. Dia.; Coarse; 36/Type 27

SKU # 40035599000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 4.5 in.
Mounting Size: 7/8 in.
Grit/​ANSI Type: 36/Type 27
Surface Grade: Coarse
Material: Aluminum Oxide
Maximum Speed: 13300 RPM

Additional Info: For angle grinders. Suitable for use with stainless steel, mild steel, hard face, titanium, alloys and aluminum.