Menu Search
Search
AMAC EQUIPMENT LIMITED #730005

Rex-Cut Grinding Wheel, 5 in. Dia, 36 Grit, Coarse, Type 27

SKU # 40035599998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grinding Wheel
Diameter: 5 in.
Edge Thickness: 1/4 in.
Mounting Size: 7/8 in. Arbor
Wheel Configuration: Type 27
Grit/​ANSI Type: 36 Grit
Surface Grade: Coarse
Hardness: Hard
Material: Alumina Zirconia and Aluminum Oxide Combination
Maximum Speed: 12,200 RPM
Material Capacity: Stainless Steel, Mild Steel, Hard Face, Titanium, Alloys and Aluminum

Sigma Green grinding wheels are aggressive grinding wheels manufactured with a specialty grain and bond combination. Sigma Green is constructed with a layer of coarse grain and a second layer of finer grain, resulting in a better finish compared to standard fast grinding wheels. The specialty bond also results in a better balanced, noticeably quieter, and much smoother running grinding wheel, with less chatter and less vibration.