Menu Search
Search
3M #00750

Scotch-BriteĀ® Disc, Surface Conditioning; 5 in. Dia.; Aluminum Oxide; Coarse

SKU # 04801100750
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Conditioning Disk
Diameter: 5 in.
Surface Grade: Coarse
Material: Aluminum Oxide
Maximum Speed: 10,000 RPM
Package Quantity: 50/Case

Additional Info: Color: Brown, Abrasive Type: Non-Woven