Menu Search
Abrasive Belts, Discs and Pads Disc, Surface Conditioning; 4-1/2 in. Dia.; Very Fine

3M #14099

Disc, Surface Conditioning; 4-1/2 in. Dia.; Very Fine

SKU #04801114099
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Surface Conditioning Disk
Diameter: 4.5 in.
Surface Grade: Very Fine Grade
Material: Aluminum Oxide
Maximum Speed: 13,000 RPM
Material Capacity: Metal

Additional Info: Mounting: Hook and Loop, Color: Blue