Menu Search
Abrasive Belts, Discs and Pads Disc, Sanding; 3 in. Dia.; Aluminum Oxide; P100 Grit
3M #361F

Disc, Sanding; 3 in. Dia.; Aluminum Oxide; P100 Grit

SKU # 05114422406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Sanding Disc
Diameter: 3 in.
Grit/​ANSI Type: P100 Grit
Material: Aluminum Oxide
Maximum Speed: 20000 RPM
Material Capacity: Metal
Package Quantity: 200/Case

3M Roloc disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.