Menu Search
Abrasive Belts, Discs and Pads Disc, Bristle; 4-1/2 in. Dia.; Fine Grade; 120 Grit

3M #24243

Disc, Bristle; 4-1/2 in. Dia.; Fine Grade; 120 Grit

SKU #04801124243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bristle Disc
Diameter: 4.5 in.
Mounting Size: 5/8-11
Grit/ANSI Type: 120 Grit
Surface Grade: Fine Grade
Material: Ceramic
Maximum Speed: 12,000 RPM
Material Capacity: Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
Package Quantity: 10/Case

Additional Info: Color: White, Brush Type: Straight