Menu Search

LEVITON #3032-2

Toggle Switch, 30A, 120-277V, 2-Pole, Brown, 4.06x1.31x1.03 in., Back and Side Wiring, Nylon

SKU: 07847736191
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Toggle Switch
Amps: 30A
Voltage: 120-277V
Operation: 2-Pole
Color: Brown
Grade: Industrial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 30A; Voltage - 120-277V; Operation - 2-Pole; Color - Brown; Grade - Industrial; Wiring - Back & Side