Toggle Switch, 20A, 120V, 1-Pole, White, 4.06x1.31x1.03 in., Back and Side Wiring, Thermoplastic

SKU: 07847724053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle, Illuminated Switch
Amps: 20A
Voltage: 120V
Operation: 1-Pole
Color: White
Grade: Industrial
Wiring: Back & Side
AC Switches: Type - Toggle, Illuminated Switch; Amps - 20A; Voltage - 120V; Operation - 1-Pole; Color - White; Grade - Industrial; Wiring - Back & Side; Additional Information - Lighted When Off
Additional Info: Lighted When Off