Toggle Switch, 20A, 120-277V, 3-Way, Brown, 4.06x1.31 in., Side Wiring, Commercial Grade

SKU: 07847781583
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Brown
Grade: Commercial
Wiring: Side
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Brown; Grade - Commercial; Wiring - Side