Menu Search
AC Switches Toggle Switch, 20A, 120-277V, 3-Way, Brown, 4.06x1.31 in., Back and Side Wiring, Commercial Grade

LEVITON #CSB3-20

Toggle Switch, 20A, 120-277V, 3-Way, Brown, 4.06x1.31 in., Back and Side Wiring, Commercial Grade

SKU #07847724016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Brown
Grade: Commercial
Wiring: Back & Side

AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Brown; Grade - Commercial; Wiring - Back & Side