Menu Search
AC Switches Toggle Switch, 20A, 120-277V, 1-Pole, Ivory, 4.06x1.31 in., Side Wiring, Commercial Grade

LEVITON #CS120-2I

Toggle Switch, 20A, 120-277V, 1-Pole, Ivory, 4.06x1.31 in., Side Wiring, Commercial Grade

SKU #07847781571
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Ivory
Grade: Commercial
Wiring: Side

AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 1-Pole; Color - Ivory; Grade - Commercial; Wiring - Side