Toggle Switch, 20A, 120-277V, 1-Pole, Brown, 4.06x1.31x1.03 in., Back and Side Wiring

SKU: 07847724060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Industrial
Wiring: Back & Side
Manufacturer Series: SpecClass
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 1-Pole; Color - Brown; Grade - Industrial; Wiring - Back & Side; Manufacturer Series - SpecClass