Toggle Switch, 15A, 120V, 3-Way, White, 4.20x1.31 in., Push-In and Side Wiring, Residential Grade

SKU: 07847714020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: White
Grade: Residential
Wiring: Push-In & Side
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120V; Operation - 3-Way; Color - White; Grade - Residential; Wiring - Push-In & Side; Additional Information - Non-Grounding
Additional Info: Non-Grounding