Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

LEVITON #2653-2I

Toggle Switch, 15A, 120V, 3-Way, Ivory, 4.20x1.31 in., Side Wiring, Residential Grade

SKU: 07847713989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: Ivory
Grade: Residential
Wiring: Side, CU/AL Approved
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120V; Operation - 3-Way; Color - Ivory; Grade - Residential; Wiring - Side, CU/AL Approved