LEVITON #CSB3-15W

Toggle Switch, 15A, 120-277V, 3-Way, White, 4.06x1.31 in., Back and Side Wiring, Commercial Grade

SKU: 07847723631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: White
Grade: Commercial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - White; Grade - Commercial; Wiring - Back & Side