Menu Search

LEVITON #CS215-2

Toggle Switch, 15A, 120-277V, 2-Pole, Brown, 4.06x1.31 in., Side Wiring, Commercial Grade

SKU: 07847781556
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 2-Pole
Color: Brown
Grade: Commercial
Wiring: Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120-277V; Operation - 2-Pole; Color - Brown; Grade - Commercial; Wiring - Side