Menu Search
AC Switches Toggle Switch, 15A, 120-277V, 1-Pole, Brown, 4.06x1.31 in., Back and Side Wiring, Commercial Grade

LEVITON #CSB1-15

Toggle Switch, 15A, 120-277V, 1-Pole, Brown, 4.06x1.31 in., Back and Side Wiring, Commercial Grade

SKU #07847724026
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Commercial
Wiring: Back & Side

AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120-277V; Operation - 1-Pole; Color - Brown; Grade - Commercial; Wiring - Back & Side