Menu Search
AC Switches Switch, Toggle; Residential; 120V; 15A; 1-Pole; Ivory
LEVITON #2651-2I

Switch, Toggle; Residential; 120V; 15A; 1-Pole; Ivory

SKU # 07847750084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Color: Ivory
Grade: Residential
Wiring: Side, CU/AL Approved