Menu Search
AC Switches Switch, Toggle; Industrial; 120/277V AC; 30A; 2-Pole; Ivory
LEVITON #1288-I

Switch, Toggle; Industrial; 120/277V AC; 30A; 2-Pole; Ivory

SKU # 07847716839
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 30A
Voltage: 120/277V AC
Operation: 2-Pole
Color: Ivory
Grade: Industrial
Wiring: Back and Side
Size: 4.06 x 1.31 x 1.26 in.
Enclosure Material: Thermoplastic