Menu Search
AC Switches Switch, Toggle; Industrial; 120-277V; 20A; 3-Way; Ivory
LEVITON #1223-SI

SpecClass Switch, Toggle; Industrial; 120-277V; 20A; 3-Way; Ivory

SKU # 07847723919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Ivory
Grade: Industrial
Wiring: Back & Side