Menu Search
AC Switches Switch, Toggle, Illuminated; Residential; 120V; 15A; 3-Way; White
LEVITON #1463-GLW

Switch, Toggle, Illuminated; Residential; 120V; 15A; 3-Way; White

SKU # 07847724751
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toggle, Illuminated Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: White
Grade: Residential
Wiring: Push-In and Side
Size: 1.31 x 4.2 x 1.57 in.
Enclosure Material: Thermoplastic

Additional Info: Grounding