Menu Search
AC Switches Switch, Toggle; Commercial; 120/277V AC; 15A; Brown
LEVITON #CSB4-15

Switch, Toggle; Commercial; 120/277V AC; 15A; Brown

SKU # 07847781596
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 15A
Voltage: 120/277V AC
Color: Brown
Grade: Commercial
Wiring: Back and Side

Additional Info: Operating Temperature: -40 to 65 deg C