Menu Search
LEVITON #CS320-2W

Switch, Toggle; Commercial; 120-277V; 20A; 3-Way; White

SKU # 07847781584
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: White
Grade: Commercial
Wiring: Side