Menu Search
LEVITON #CS120-2E

Switch, Toggle; Commercial; 120-277V; 20A; 1-Pole; Black

SKU # 07847707307
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Grade: Commercial
Wiring: Side