LEVITON #5691-2W

Decorator Switch, 15A, 120-277V, 1-Pole, White, 4.06x1.30 in., Back and Side Wiring

SKU: 07847778956
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Grade: Commercial
Wiring: Back & Side
Manufacturer Series: Decora
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 1-Pole; Color - White; Grade - Commercial; Wiring - Back & Side; Manufacturer Series - Decora