LEVITON #5603-2A

3-Way Decorator Rocker Switch 15A 120-277V Almond

SKU: 07847705259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: Almond
Grade: Residential
Wiring: Push-In & Side
Manufacturer Series: Decora
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - Almond; Grade - Residential; Wiring - Push-In & Side; Manufacturer Series - Decora